Shop All Safety Glasses
Kleenguard
Safety Glasses, Brown Scratch-Resistant
Mfr # 19644
Zoro # G2528224
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Kleenguard
- MFR # 19644
- Zoro # G2528224
- UPC # 761445004441
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series V30 Nemesis(TM), Gender Unisex, Lens Color Amber Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Camouflage, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Flexible, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- MARCOM Suspended Scaffolding Construction DVD (V0000759ET)
- MSA SAFETY Full Body Harness, XL, Nylon (10197197)
- MILWAUKEE TOOL Cut 3 Dipped Gloves - XL (48-22-8933)
- KLEENGUARD Safety Glasses, Amber Anti-Fog, Scratch-Resistant (22610)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (25659)
- KLEENGUARD Purity Safety Glasses, Clear Frame, Clear Anti-Fog Lens, 12PK (KCC25654)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Scratch-Resistant; Hard Coated (20388)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (49311)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22608)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-MT-10072)
- Kleenguard Safety Glasses