Shop All Safety Glasses
Kleenguard
Safety Glasses, Brown Scratch-Resistant
Mfr # 19642
Zoro # G8589813
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size Universal
- Gender Unisex
Product Information
- Brand Kleenguard
- MFR # 19642
- Zoro # G8589813
- UPC # 761445004434
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series V30 Nemesis(TM), Gender Unisex, Lens Color Amber Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Defender Flex Slim Jean, Size 2, DW Indigo (74465)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Royal Blue (18162)
- LIFT SAFETY DAX Carbon Fiber Full Brim Black (HDC-15KG)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25679)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22608)
- KLEENGUARD V30 Nemesis Safety Glasses, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25676)
- KLEENGUARD Safety Glasses, Photochromic Light-Adaptive Polycarbonate (25716)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (29112)
- KLEENGUARD V40 Hellraiser Safety Eyewear, Clear Polycarbonate Lens (KCC28615)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN)
- Kleenguard Eye Protection