Shop All Safety Glasses
Kleenguard
Safety Glasses, Amber Anti-Fog, Scratch-Resistant
Mfr # 22610
Zoro # G3986324
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Kleenguard
- MFR # 22610
- Zoro # G3986324
- UPC # 711382025108
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series V30 Nemesis(TM), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Camouflage, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Flexible, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Dewatering Filter Bag, 6 ft. X 6 ft. (430606)
- RADIANS 3XL Unisex Long Sleeve Shirt, 28 in. (ST21-3PGS-3X)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235W STD ORANGE)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14RXL)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19644)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (25659)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (3000354)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (22608)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (28615)
- KLEENGUARD Nemesis CSA Safety Glasses, Black Frame, Clear Lens, 12PK (KCC20378)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSW111VS)
- Kleenguard Eye Protection