Shop All Disposable Shoe Covers
Kleenguard
LiqParti Protect BootCover 18Tall PVC Sole WHT XL/2X 400/Cs
Mfr # 44495
Zoro # G4960645
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous Film Laminate
- Named Size 2XL
- Color White
- Closure Type Elastic
- Seam Style Serged
Product Information
- Brand Kleenguard
- MFR # 44495
- Zoro # G4960645
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Named Size | 2XL |
Size | 2XL |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 18 in |
Description
Boot Covers, Anti-Static Yes, Closure Type Elastic, Color White, FDA Compliant No, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Metal Detectable No, Named Size 2XL, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series KleenGuard A40, Sole Material PVC, Specialized Hazard Type Not Applicable, Standards ASTM F1670
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-95)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- MAGID TREX Flex Series Knit Impact Glove with Crinkle Latex PalmCut Level A4, L (TRX569-L)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- KLEENGUARD Liq Parti Protect Boot Cover 17Tall Elastic WHT Univ 400 /Cs (44491)
- KLEENGUARD Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs (36880)
- KLEENGUARD Shoe Covers, Microforce Fabric, White, 2XL (51138)
- KLEENGUARD Liq Parti Protect Shoe Cover 7 Elastic WHT Univ 300/Cs (27000)
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- LIGHTHOUSE Shoe Cover, Anti Skid, 1XL, PK2000 (USCB528U18)
- Kleenguard Disposable Clothing