Shop All Disposable Lab Coats
Kleenguard
LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT MD 30/Cs
Mfr # 44442
Zoro # G8365607
product price: $179.99
/pk 30, $6.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminate
- Named Size M
- Closure Type Snaps
- Number of Pockets 0
Product Information
- Brand Kleenguard
- MFR # 44442
- Zoro # G8365607
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Length | 33 in |
Description
Disposable Lab Coat, Anti-Static Yes, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable No, Liquid Dispersal Type Splash, Material Laminate, Named Size M, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3762)
- LYLE Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1921-HI_18x24 (T1-1921-HI_18x24)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 105)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44444)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT XL 25/Cs (10039)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67321)
- KLEENGUARD Breath Parti Protect Lab Coat 4Snap KneeLeng WHT 2X 25/Cs (40049)
- KLEENGUARD Lightweight Lab Coat, XL, Wht, PP, PK50 (67316)
- KLEENGUARD Lightweight Lab Coat, 2XL, Wht, PP, PK50 (67317)
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 (26W857)
- Kleenguard Disposable Lab Coats