Shop All Footwear Accessories
Kleenguard
Liq Parti Protect Boot Cover 18 PVC Sole WHT MD/LG 400/Cs
Mfr # 36779
Zoro # G0712647
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium/Large
- Color White
- Features These boot covers pass NFPA 99 for antistatic materials, pass ASTM F1670 testing for penetration of blood and bodily fluids
- Outsole Material PVC
- Seam Style Serged
Product Information
- Brand Kleenguard
- MFR # 36779
- Zoro # G0712647
- Country of Origin Mexico
- Category Footwear Accessories
Dimensions
Size | Medium/Large |
Height | 18" |
Details
Item | Boot Covers |
Color | White |
Features | These boot covers pass NFPA 99 for antistatic materials, pass ASTM F1670 testing for penetration of blood and bodily fluids |
Outsole Material | PVC |
Seam Style | Serged |
Application | aviation, pharmaceutical manufacturing, wind blade manufacturing, liquid handling, general manufacturing and so much more |
Description
Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket, Khaki, 2XL, 33 in. L (KH840XXL)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (9369XL)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- BRADY Label, 1/2 in W, White (M6-61-483)
- KIWI LACE ATHLETIC 45"" OVL WH (70434)
- ZORO SELECT Replacement Brush Set (SB-5U)
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8562A40-002)
- ZORO SELECT Replacement Liner, Size 13, White, PR (L8562A40-002)
- YAKTRAX Traction Shoe Yaktrx Lrg (08532)
- ZORO SELECT 4 Pair Boot Drying Rack, PVC Coated (6GLC8)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- Kleenguard Footwear Accessories