Shop All Disposable Lab Coats
Kleenguard
Lightweight Lab Coat, L, Wht, PP, PK50
Mfr # 67315
Zoro # G008413380
original price:
$112.99
5% off
new price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Named Size L
- Closure Type Snap
- Packaging Bulk
Product Information
- Brand Kleenguard
- MFR # 67315
- Zoro # G008413380
- UPC # 10036000673156
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Details
Item | Lightweight Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snap |
Packaging | Bulk |
Seam Style | Serged |
Series | KleenGuard KGA10 |
Includes Boot Covers | Yes |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Lightweight, Not Made with Natural Rubber Latex or Silicone, Protect with Distinction with Kleenguard(TM) Personal Protective Equipment (PPE), Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Standards | CE Category I |
Cuff Style | Elastic |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | No |
Description
Lightweight Lab Coat, Closure Type Snap, Color White, Cuff Style Elastic, Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Lightweight, Not Made with Natural Rubber Latex or Silicone, Protect with Distinction with Kleenguard(TM) Personal Protective Equipment (PPE), Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R), Hazard Type Non-Hazardous Dry Particulates, Includes Boot Covers Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (234X-06)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1505-XL)
- TINGLEY 5XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-5X)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44446)
- KLEENGUARD Breath Parti Protect Lab Coat 4Snap KneeLeng WHT 2X 25/Cs (40049)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44445)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT MD 30/Cs (44452)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- KLEENGUARD Lightweight Lab Coat, 2XL, Wht, PP, PK50 (67317)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Wht, PK30 (M1710-4x)
- Kleenguard Disposable Clothing