Shop All Disposable Suits & Coveralls
Kleenguard
Lightweight Lab Coat, 4-Snap Closure, 50 PK
Mfr # 67318
Zoro # G008413434
original price:
$117.99
5% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Lightweight, Not Made with Natural Rubber Latex or Silicone, Protect with Distinction with Kleenguard(TM) Personal Protective Equipment (PPE), Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
- Seam Style Serged
- Material Polypropylene
- Standards CE Category I
Product Information
- Brand Kleenguard
- MFR # 67318
- Zoro # G008413434
- UPC # 10036000673187
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 3XL |
Details
Cuff Style | Elastic |
Item | Lightweight Lab Coat |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Lightweight, Not Made with Natural Rubber Latex or Silicone, Protect with Distinction with Kleenguard(TM) Personal Protective Equipment (PPE), Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Seam Style | Serged |
Material | Polypropylene |
Standards | CE Category I |
Closure Type | Snap |
Series | KleenGuard KGA10 |
Color | White |
Packaging | Bulk |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | No |
Includes Boot Covers | Yes |
Description
Lightweight Lab Coat, Closure Type Snap, Color White, Cuff Style Elastic, Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Lightweight, Not Made with Natural Rubber Latex or Silicone, Protect with Distinction with Kleenguard(TM) Personal Protective Equipment (PPE), Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R), Hazard Type Non-Hazardous Dry Particulates, Includes Boot Covers Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Vent Primary Sign, Portrait (OS-NS-P-1218-V-11930)
- REFRIGIWEAR Polarforce Glove Black Med (0518RBLKMED)
- TINGLEY Workbrutes 17" Waterproof Pvc Overshoe, Black/Red, Xx-Lg (12.5-14.5) (45851.2X)
- KLEENGUARD Lightweight Lab Coat, 4-Snap Closure, 50 PK (67314)
- KLEENGUARD Disposable Coveralls, L, 24 PK, Blue, SMMMS, Zipper (58533)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, White, SMMMS, Zipper (49006)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00683)
- KLEENGUARD Coveralls, 20 PK, White, SMMMS, Zipper (49107)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XXL, 25 PK, White (KCC44335)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Bound Seam, Yellow, LG, 12/Qty (QC127BYLLG001200)
- Kleenguard Disposable Clothing