Shop All Safety Goggles
Kleenguard
Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Wildcat Series
Mfr # 20525
Zoro # G8589822
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Series V80 Wildcat
- X-Ray Detectable No
- Frame Material TPR, Nylon and Polycarbonate
- Frame Color Black
Product Information
- Brand Kleenguard
- MFR # 20525
- Zoro # G8589822
- UPC # 036000205251
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Splash and dust protection with a pliable and compact frame and a foam gasket - these goggles are designed to conform to the contours of the face for all-day comfort. Extreme heat resistance, this eyewear will not melt, drip, or ignite at 350°F for five minutes. Sliding side vents are adjustable to optimize airflow. Pivoting headband allows for optimal headband placement. Metal-free design to minimize electrical transference risk. IRUV Shade 5 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like medium cutting and brazing. Anti-Fog coating to prevent fogging; ideal for humid environments and temperature variances. Lenses are made of a polycarbonate material that provides 99.9% UVA/UVB/UVC protection. Meets ANSI Z87.1+ standards for impact with a D3 rating for droplet and splash protection and a D4 rating for dust protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-2-9-10)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (06000BK10245)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- DEWALT Over-the-Head Ear Muffs, 23, Interrupter, Yellow / Black (DPG64HC)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Monogoggle 211 Series (16669)
- KLEENGUARD Impact Resistant Safety Goggles, Amber Anti-Fog Lens, V80 Wildcat Series (20527)
- KLEENGUARD V80 WildCat Safety Goggles, Black Frame, Clear Lens (20525)
- KLEENGUARD Chem Splsh/Impct Rstnt Goggles, Antfg, Clr (18624)
- KLEENGUARD Safety Goggles, IRUV Shade 3 Anti-Fog, Anti-Scratch Lens, V90 Series (18631)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens (14399)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S364)
- Kleenguard Safety Goggles