Shop All Coated Gloves
Kleenguard
G40 Polyurethane Coated Gloves, 220 mm Length, Small, Black, PK60
Mfr # 13837
Zoro # G4183284
product price: $188.99
/pk 60, $3.15/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black
- Glove Coating Material Nylon; Polyurethane
- Glove Length 10"
- Thumb Style Full
Product Information
- Brand Kleenguard
- MFR # 13837
- Zoro # G4183284
- UPC # 10036000138372
- Country of Origin United States
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 10" |
Details
Item | Gloves |
Color | Black |
Glove Coating Material | Nylon; Polyurethane |
Thumb Style | Full |
Cuff Style | Work |
Weight | 5.5 lbs |
Wrist Style | Knit Cuff |
CE Score | 3131 |
Glove Hand Style | Pair |
Description
KleenGuardTM G40 Polyurethane Coated Gloves, 220 mm Length, Small, Black, 60 Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - Medium (48-73-8951)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- BDG Synthetic Leather Mechanics Glove, XL, PR (20-1-11940-XL-K)
- JJ KELLER No Smoking No Open Flames Sign, 14"x10", 8001179 (8001179)
- KLEENGUARD Coated Gloves, Foam Nitrile, M, Black, PR (40226)
- KLEENGUARD Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XS, PR (47084)
- KLEENGUARD Coated Gloves, Foam Nitrile, XL, Black, PR (40228)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (38728)
- KLEENGUARD G40 Nitrile Coated Gloves, 250 mm Length, X-Large/Size 10, Blue, PK12 (40228)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, L, PR (19K977)
- Kleenguard Gloves & Hand Protection