Shop All Coated Gloves
Kleenguard
G40 Latex Coated Poly-Cotton Gloves, 250 mm Length, Large/Size 9, Gray, Pair, 12PK
Mfr # 97272
Zoro # G205731652
product price: $40.19
/pk 12, $3.35/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L (9)
- Color Gray
- Glove Coating Material Poly; Cotton
- Glove Length 250 mm
- Features Black Poly/Cotton Seamless Knit Shell
Product Information
- Brand Kleenguard
- MFR # 97272
- Zoro # G205731652
- UPC # 36000972726
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 250 mm |
Details
Item | Gloves |
Color | Gray |
Glove Coating Material | Poly; Cotton |
Features | Black Poly/Cotton Seamless Knit Shell |
Weight | 3.3 lbs |
Description
Crinkled latex coating gives you a good grip on tools. Outstanding durability in the workplace makes it an excellent value. Great comfort and dexterity in a coated glove. Poly/cotton latex coating is processed to yield lower latex proteins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXL (59552)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, 2XL, 11"L, PR (FFTAB-78-012)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- KLEENGUARD G40 Polyurethane Coated Gloves, 220 mm Length, Small, Black, PK60 (13837)
- KLEENGUARD Coated Gloves, Foam Nitrile, S, Black, PR (40225)
- KLEENGUARD Coated Gloves, Foam Nitrile, 2XL, Black, PR (40229)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (38728)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- KLEENGUARD G40 Nitrile Coated Gloves, 230 mm Length, Medium/Size 8, Blue, PK12 (40226)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 9, PR (11-801V)
- Kleenguard Coated Gloves