Shop All Disposable Gloves
Kleenguard
G10 Comfort Plus, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, L, 1000 PK, Light Blue
Mfr # 54188
Zoro # G605674542
product price: $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Standards Meets U.S. FDA Requirements for Food Handling Applications
Product Information
- Brand Kleenguard
- MFR # 54188
- Zoro # G605674542
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Details
Item | Nitrile Disposable Gloves |
Color | Light Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Standards | Meets U.S. FDA Requirements for Food Handling Applications |
Series | G10 Comfort Plus |
ANSI/ISEA Puncture Level | No |
Language | Disposable |
Cuff | Beaded |
Special Features | KleenGuard* G10 Comfort Plus® Blue Nitrile Gloves |
ANSI/ISEA Abrasion Level | No |
Thumb Style | Straight |
Description
When you’re looking for a glove that is designed for superior strength and tactile sensitivity, KleenGuard G10 Comfort Plus Nitrile Gloves are an excellent choice. These ambidextrous gloves feature a beaded cuff for easy donning, textured fingertips for dexterity and grip and 4 mil thickness for comfort and ease of movement. They are powder-free, touchscreen compatible, and are not made with natural rubber latex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Brush Set (SB-5U)
- IRON AGE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- PROPPER Coverall, Chest 33 to 34In., Tan (F51154622134R)
- 5.11 Holster, Thigh Rig, Unisex, Black (58633)
- KLEENGUARD G10 Comfort Plus, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, S, 1000 PK, Light Blue (54186)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, XL, 90 PK, Black (49278)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (49276)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS ( 5 1/2 ), 100 PK, Blue (54420)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, 2XL, 90 PK, Black (49279)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 90 PK, Blue (54335)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Black (67-246/S)
- Kleenguard Gloves & Hand Protection