Shop All Disposable Gloves
Kleenguard
G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK
Mfr # 54334
Zoro # G703458242
product price: $12.55
/pk 100, $0.13/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Kleenguard
- MFR # 54334
- Zoro # G703458242
- UPC # 036000543346
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L ( 9 ) |
Length | 9 1/2 in |
Size- Alpha | L |
Size - Numeric | 9 |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA Approved, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No, Federal 209E Clean Room Class Not Rated, Glove Treatments Powder-Free, ISO Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C98 (475C98)
- STAR ASIA Welding Safety Goggles, Black Anti-Fog, Scratch-Resistant Lens (41217)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , KEEP AREA CLEAR B/Y Stripe (IN-40-710I)
- CAIMAN Hi-Vis Mechanics Gloves, 2XL, Yellow/White, Mesh/Neoprene (2980-7)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK (54332)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK (54331)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK (54333)
- KLEENGUARD KleenGuard Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK (49278)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS ( 5 1/2 ), 100 PK (54420)
- KLEENGUARD KleenGuard Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK (49277)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK (60035PS)
- Kleenguard Disposable Gloves