Shop All Disposable Suits & Coveralls
Kleenguard
Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper
Mfr # 00684
Zoro # G3848354
original price:
$328.87
22% off
new price: $253.99
/pk 12, $21.17/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash
- Packaging Individually Packaged
- Seam Style Bound
- Coverall Style Hooded
- Cuff Style Elastic
Product Information
- Brand Kleenguard
- MFR # 00684
- Zoro # G3848354
- UPC # 715934342415
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 27 in |
Named Size | XL |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Safety Shoes, US 12, PR (STFF0401-12)
- TAPCO 5785445 Individual Solar LED Barricade Light, Red, 3-Way On/Off Switch (5785445)
- BRADY Lockout Padlock, Al, Orange, Key Alike, PK6 (ALU-ORG-38ST-KA6PK)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (123635)
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00686)
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00682)
- KLEENGUARD Breathable Protection Coveralls, 6XL (27189)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68973)
- KLEENGUARD A30 Elastic Back and Cuff Hooded/Boots Coveralls, 2XL, White, 25PK (KCC46125)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67312)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-05)
- Kleenguard Workwear and Protective Clothing