Shop All Coveralls & Overalls
Kleenguard
Coveralls, XL, White
Mfr # 417-44304
Zoro # G4186653
product price: $141.99
/pk 25, $5.68/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Film Laminate
- Features Open Wrists and Ankles
- Size X-Large
Product Information
- Brand Kleenguard
- MFR # 417-44304
- Zoro # G4186653
- UPC # 680651443045
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | X-Large |
Details
Item | Coveralls |
Color | White |
Material | Microporous Film Laminate |
Features | Open Wrists and Ankles |
Description
KleenGuardTM A40 Coveralls, X-Large, White, 25/Carton
- •Microporous film laminate material offers better liquid and particulate barrier than the DuPont TYVEK.
- •Liquid barrier, particulate barrier, low in lint.
- •Passes NFPA 99 criteria for antistatic materials.
- •Passes ASTM F1670 testing for penetration of blood and body fluids.
- •Ideal for when workers are in nonstop contact with hazardous particles or liquids such as: general manufacturing, fiberglass manufacturing, tank cleaning, utilities, liquid handling, mold remediation, agriculture, lead abatement, sewage work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, XL, 1 Pair (1485XL)
- PROFLEX BY ERGODYNE 22" Lime Cut-Resistant Arm Sleeve Pair (7941-PR22)
- GATEWAY GLASSES SQUARED STARLITE BLUE MIRROR LEN (449M)
- ZORO SELECT Stencil Kit 46 Piece 6 In Brass (20Y521)
- KLEENGUARD Coveralls, 3XL, White (417-49116)
- KLEENGUARD Coveralls, 3XL, White (KCC 44316)
- KLEENGUARD Coveralls, 3XL, White (KCC 44336)
- KLEENGUARD Coveralls, XL, White (KCC 44324)
- KLEENGUARD Coveralls, L, White (KCC 44323)
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- BERNE Flex180 Short Sleeve Coverall, Navy - 3XL (P710NVR560)
- Kleenguard Workwear and Protective Clothing