Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Hooded, Zip Front, 50 PK
Mfr # 68981
Zoro # G408413461
product price: $198.99
/pk 50, $3.98/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series KleenGuard KGA20
- Standards ANSI/ISEA 101-1996, CE Category I
- Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
- Color White
- Seam Style Serged
Product Information
- Brand Kleenguard
- MFR # 68981
- Zoro # G408413461
- UPC # 10036000689812
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 4XL |
Details
Series | KleenGuard KGA20 |
Standards | ANSI/ISEA 101-1996, CE Category I |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Color | White |
Seam Style | Serged |
Item | Coveralls |
Closure Type | Zipper |
Cuff Style | Elastic |
Coverall Style | Hooded |
Material | KleenGuard(TM) A20 |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | No |
Packaging | Individually Packaged |
Includes Boot Covers | Yes |
Attached Hood | Yes |
Ankle Closure | Elastic |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT41)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68979)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68977)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68980)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, S (30939)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38916)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67307)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL2X001200)
- Kleenguard Workwear and Protective Clothing