Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Hooded, Zip Front, 50 PK
Mfr # 68976
Zoro # G308413493
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material KleenGuard(TM) A20
- Cuff Style Elastic
- Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
- Standards ANSI/ISEA 101-1996, CE Category I
- Closure Type Zipper
Product Information
- Brand Kleenguard
- MFR # 68976
- Zoro # G308413493
- UPC # 10036000689768
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 4XL |
Details
Material | KleenGuard(TM) A20 |
Cuff Style | Elastic |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Standards | ANSI/ISEA 101-1996, CE Category I |
Closure Type | Zipper |
Item | Coveralls |
Coverall Style | Hooded |
Color | White |
Seam Style | Serged |
Series | KleenGuard KGA20 |
Packaging | Individually Packaged |
Includes Boot Covers | No |
Ankle Closure | Elastic |
Attached Hood | Yes |
Wrist Closure | Elastic |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- TREX BY ERGODYNE IceTractionDevice, Blk, StrapOnHeel, M/L, PR (6315)
- PORTWEST Iona Plus Mesh Vest, XL (US391)
- BRADY Label, 1/2 in W, Outdoor, Blue (M6C-500-439-BL)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68975)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68974)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68971)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, S (30939)
- KLEENGUARD Apparel, 2X-Large, 25 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 46115)
- KLEENGUARD Breathable Protection Coverall, M, Hood, Medium, 25 PK (43170)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHLG002500)
- Kleenguard Workwear and Protective Clothing