Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Hooded, Zip Front, 50 PK
Mfr # 68975
Zoro # G908413503
product price: $192.99
/pk 50, $3.86/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 101-1996, CE Category I
- Color White
- Closure Type Zipper
- Coverall Style Hooded
- Material KleenGuard(TM) A20
Product Information
- Brand Kleenguard
- MFR # 68975
- Zoro # G908413503
- UPC # 10036000689751
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 3XL |
Details
Standards | ANSI/ISEA 101-1996, CE Category I |
Color | White |
Item | Coveralls |
Closure Type | Zipper |
Coverall Style | Hooded |
Material | KleenGuard(TM) A20 |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Seam Style | Serged |
Cuff Style | Elastic |
Series | KleenGuard KGA20 |
Wrist Closure | Elastic |
Ankle Closure | Elastic |
Packaging | Individually Packaged |
Attached Hood | Yes |
Includes Boot Covers | No |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD 4Xl, Blue, Zipper with Storm Flap (9015-4XL)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 110)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479T76 (479T76)
- BRADY Rotating Wire Label, Translucent/White (THTRO-299-427)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68972)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68971)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68973)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38938)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47995)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58535)
- DUPONT Coveralls, 2XL, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN2X000600)
- Kleenguard Disposable Clothing