Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Hooded, Zip Front, 50 PK
Mfr # 68974
Zoro # G308413509
product price: $185.99
/pk 50, $3.72/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Coverall Style Hooded
- Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
- Standards ANSI/ISEA 101-1996, CE Category I
- Seam Style Serged
Product Information
- Brand Kleenguard
- MFR # 68974
- Zoro # G308413509
- UPC # 10036000689744
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Details
Cuff Style | Elastic |
Coverall Style | Hooded |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Standards | ANSI/ISEA 101-1996, CE Category I |
Seam Style | Serged |
Material | KleenGuard(TM) A20 |
Color | White |
Series | KleenGuard KGA20 |
Item | Coveralls |
Closure Type | Zipper |
Includes Boot Covers | No |
Packaging | Individually Packaged |
Attached Hood | Yes |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, Coyote, 38" Sz, 9" Inseam (4279)
- LYLE Keep Hands Clear Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU6-0024-ND_7X5)
- PIG PIG Collapsible Utility Tray 18" L x 18" W x 4.75" H (PAK1290)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68972)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68971)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68976)
- KLEENGUARD A70 Chemical Spray Protection Coveralls, Hooded, Storm Flap, Medium, Yellow, 12PK (KCC09812)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, Small, White, 25PK (38947)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, L (48973)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH3X0006G1)
- Kleenguard Disposable Clothing