Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Hooded, Zip Front, 50 PK
Mfr # 68971
Zoro # G808413436
product price: $185.99
/pk 50, $3.72/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KleenGuard KGA20
- Standards ANSI/ISEA 101-1996, CE Category I
- Coverall Style Hooded
- Cuff Style Elastic
- Material KleenGuard(TM) A20
Product Information
- Brand Kleenguard
- MFR # 68971
- Zoro # G808413436
- UPC # 10036000689713
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | M |
Details
Series | KleenGuard KGA20 |
Standards | ANSI/ISEA 101-1996, CE Category I |
Coverall Style | Hooded |
Cuff Style | Elastic |
Material | KleenGuard(TM) A20 |
Color | White |
Closure Type | Zipper |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Item | Coveralls |
Seam Style | Serged |
Attached Hood | Yes |
Wrist Closure | Elastic |
Packaging | Individually Packaged |
Includes Boot Covers | No |
Ankle Closure | Elastic |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (T4110AF)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB2810ST)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9200-02)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (N96780L)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68975)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68974)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68972)
- KLEENGUARD A20 Breathable Particle Protection Coveralls, 2X-Large, Blue, 24PK (58525)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Zipper Front, Hood/Boots, Elastic, 4XL, White, 25PK (38953)
- KLEENGUARD Disposable Coveralls, M, 25 PK, White, KleenGuard(TM) A45, Zipper (41492)
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists & Ankles, L, 24 PK, Blue (KCC58503)
- Kleenguard Workwear and Protective Clothing