Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper
Mfr # 38938
Zoro # G1239850
product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Packaging Individually Packaged
- Coverall Style Hooded
- Cuff Style Elastic
- Includes Boot Covers No
Product Information
- Brand Kleenguard
- MFR # 38938
- Zoro # G1239850
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | L |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Zipper, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (93860XXL)
- MICHELIN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MIDWEST QUALITY GLOVES MED Ladies Sued Gloves (534M2)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Sub-Zero Series (S2380)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38943)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38944)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38937)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68979)
- KLEENGUARD Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46104)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44334)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- Kleenguard Disposable Suits & Coveralls