Kleenguard

Coveralls, 20 PK, White, SMMMS, Zipper


original price: $126.99
10% off
new price: $113.99
/pk 20, $5.70/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
  • Packaging Individually Packaged
  • Seam Style Serged
  • Coverall Style Collared
  • Cuff Style Elastic
See all product information

Product Information

Dimensions

Fits Chest Size 31-3/4 in
Named Size 3XL

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Back, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.