Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 20 PK, Blue, SMMMS, Zipper
Mfr # 58506
Zoro # G0074216
product price: $123.99
/pk 20, $6.20/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
- Packaging Individually Packaged
- Seam Style Serged
- Coverall Style Collared
- Cuff Style Elastic
Product Information
- Brand Kleenguard
- MFR # 58506
- Zoro # G0074216
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 31-3/4 in |
Named Size | 3XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Back, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM GLOBAL Custom Backlit Sign, 20" L, Plastic, 1" W (425-10-DBH)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- CAROLINA SHOE Size 9-1/2 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58502)
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58507)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58503)
- KLEENGUARD 2X-Large, 25 PK, White, Breathable Microporous Film Laminate (KCC 44335)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, White, SMMMS, Zipper (49126)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38943)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44304)
- Kleenguard Workwear and Protective Clothing