Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 10 PK, Yellow, KleenGuard(TM) A71, Zipper
Mfr # 46772
Zoro # G8367199
product price: $315.99
/pk 10, $31.60/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE120 Type 3 and Type 5
- Color Yellow
- Closure Type Zipper
- Coverall Style Hooded
- Cuff Style Elastic
Product Information
- Brand Kleenguard
- MFR # 46772
- Zoro # G8367199
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Type Zipper, Collar Style Elastic, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214DC)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S3762)
- JUSTRITE $FUNNEL SFTY CAN F/TYPE I SAFETY CANS (JT11202Y)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, White (67)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44324)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44312)
- KLEENGUARD Hooded Disposable Coveralls, Xl, 25 PK, White, Microporous Film Laminate, Zipper (41506)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68967)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46004)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58534)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY2X000100)
- Kleenguard Disposable Clothing