Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 10 PK, Yellow, KleenGuard(TM) A71, Zipper
Mfr # 46770
Zoro # G8367348
product price: $284.99
/pk 10, $28.50/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE120 Type 3 and Type 5
- Color Yellow
- Closure Type Zipper
- Cuff Style Elastic
- Seam Style Taped
Product Information
- Brand Kleenguard
- MFR # 46770
- Zoro # G8367348
- UPC # 05027375026959
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | M |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Zipper, Closure Type Zipper, Collar Style Elastic, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Label Holder, Pk25 (L11GR)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- POLYCO VR 50, Nitrile Disposable Sleeve Gloves, 11 mil Palm, Nitrile, Powder-Free, M ( 8 ), 1 PR, Teal (41450)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- KLEENGUARD A20 Breathable Particle Protection Coveralls, X-Large, Blue, 24PK (58524)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XL, 25 PK, White (KCC44334)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, Blue, SMMMS, Zipper (58516)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00684)
- AFS Full Body Protective Suit (1007)
- Kleenguard Disposable Suits & Coveralls