Shop All Disposable Suits & Coveralls
Kleenguard
Breathable Hooded Coveralls, Fabric, S
Mfr # 30939
Zoro # G610565750
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric
- Seam Style Serged
- Cuff Style Elastic
- Coverall Style Hooded
Product Information
- Brand Kleenguard
- MFR # 30939
- Zoro # G610565750
- UPC # 10036000309390
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | S |
Description
Breathable Particle Hooded Protection Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Apollo 60/20 Breathing Tube Assembly 30" (10C22811)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (4TXJ9)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SR118)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Palm Coated, X-Large (GL4505P)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, 6XL (30921)
- KLEENGUARD Coveralls, 2XL, 24 PK, Blue, SMS (KCC 58505)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09815)
- KLEENGUARD A70 Chemical Spray Protection Coveralls, Hooded, Storm Flap, Medium, Yellow, 12PK (KCC09812)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44302)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67306)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG001200)
- Kleenguard Disposable Suits & Coveralls