Shop All Aprons
Kleenguard
APRON, CS 100
Mfr # 36260
Zoro # G7643568
product price: $271.99
/pk 100, $2.72/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Fabric
- Width 28"
- Closure Type Ties
- Overall Length 40 in
Product Information
- Brand Kleenguard
- MFR # 36260
- Zoro # G7643568
- UPC # 10036000362609
- Country of Origin Mexico
- Category Aprons
Dimensions
Width | 28" |
Overall Length | 40 in |
Named Size | One Size |
Details
Item | Shop Apron |
Color | Blue |
Material | Fabric |
Closure Type | Ties |
Description
Shop Apron, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 1 gal. (27711)
- SUPERIOR GLOVE Disposable Sleeves, Blue, 16", PE, PK100 (SLPD16EB)
- UTILITY PRO Perimeter Insect Guard Ranger Hat, L/XL (UHV503)
- KLEENGUARD Breath Parti Protect Apron Univ Tie Back WHT 100/Cs (36550)
- NEO-FLEX Bib Apron, Neo-Flex, Yellow (615NBA-Y)
- FAME FABRICS Bistro Apron, No Pocket, F24N, White (30315)
- TUCKER Apron (36" Cotton/Poly) (50360 (RED))
- UNCOMMON THREADS Pencil Patch Pocket Bib Blk (3004-0100)
- PGI Pgi Brute 1026872 Extra-Heavyweight Dble Coated Nitrile Apron, 35"X48" (1026872)
- BAREBONES LIVING Tradesman Leather Apron (CKW-479)
- Kleenguard Workwear and Protective Clothing