Shop All Disposable Suits & Coveralls
Kleenguard
Apparel, 4X-Large, 25 PK, White, SMS-Based Material
Mfr # 48977
Zoro # G905742293
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS-Based Material
- Color White
- Standards NFPA 99 Compliant Antistatic Material
- Features Zipper Front, Hood and Boots, Elastic Wrists and Ankles
- Fabric Weight 13.19 lbs
Product Information
- Brand Kleenguard
- MFR # 48977
- Zoro # G905742293
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Details
Material | SMS-Based Material |
Color | White |
Standards | NFPA 99 Compliant Antistatic Material |
Item | Apparel |
Features | Zipper Front, Hood and Boots, Elastic Wrists and Ankles |
Fabric Weight | 13.19 lbs |
Description
Made with lighter weight fabric than the KleenGuard A40 liquid and particle protection suit, the A45 suit allows for improved comfort without sacrificing protection. Unique Reflex* coverall design allows more freedom of movement and less restriction, allowing the worker to complete their job without modifying the garment. Silicone-free suit is not processed with natural rubber latex, making it an excellent choice for employees with allergies.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4232)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- CONDOR Coated Gloves, Nylon, 3XL, PR (56JK87)
- NEESE Outerwear Universal 35 Poncho-Grn-Univ (35001-42-GRN-U)
- KLEENGUARD Large, 25 PK, White, Film Laminate (38938)
- KLEENGUARD Collared Disposable Coveralls, 3XL, 25 PK, White, SMMMS, Zipper (10625)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58505)
- KLEENGUARD 4X-Large, 25 PK, White, Breathable, patented MICROFORCE* barrier SMS fabric (KCC 44317)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67313)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44313)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A30, Zipper (46113)
- Kleenguard Workwear and Protective Clothing