Shop All Disposable Suits & Coveralls
Kleenguard
A40 Coveralls - Zipper Front, XL, 25 PK, White
Mfr # KCC44304
Zoro # G201824914
product price: $150.99
/pk 25, $6.04/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Comfortable; Zipper Front; Breathable
- Standards NFPA 99; ANSI/ISEA 101-1996
Product Information
- Brand Kleenguard
- MFR # KCC44304
- Zoro # G201824914
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Details
Item | A40 Coveralls - Zipper Front |
Color | White |
Features | Comfortable; Zipper Front; Breathable |
Standards | NFPA 99; ANSI/ISEA 101-1996 |
Description
Low-in-lint, protective coveralls are great for fiberglass manufacturing, tank cleaning, utilities, liquid handling, pressure washing, maintenance and general manufacturing. Patented Reflex design is 7-1/2 times less likely to rip out than ANSI minimums. It also provides 12 percent more chest room, 6 percent longer body length and 9 percent total yards of fabric. Comfortable shell features a zipper front, open wrists and open ankles. It passes the NFPA 99 criteria for antistatic materials and meets ANSI/ISEA 101-1996 sizing standard. Breathable, microporous film laminate is a better liquid and particulate barrier than Tyvek. The KleenGuard A40 Liquid and Particle Protection Coveralls are in a special package designed for vending. Extra-large size fits bodies from 5'9" to 6'2" tall that weigh 180 to 230 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hazmat Adapter, 1-1/2 NH, (2) 3/4 Male GHT (428-1520754)
- ACCUFORM Red and White Hazard Warning Tape (PTM738RDWT)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1953M)
- HONEYWELL NORTH Seamless Dry Box Glove, 15 mil, White, PR (8Y1532/9Q)
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46004)
- KLEENGUARD 2X-Large, 25 PK, White, SMS-Based Material (48975)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44336)
- KLEENGUARD Large, 25 PK, White, SMS-Based Material (48973)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-2XL)
- Kleenguard Disposable Clothing