Shop All Disposable Suits & Coveralls
Kleenguard
A20 Coveralls - Zipper Front, Elastic Back, Wrists & Ankles, L, 24 PK, Blue
Mfr # KCC58503
Zoro # G201816414
product price: $167.99
/pk 24, $7.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 99
- Features Zipper Front; Elastic Wrist & Ankle; Breathable; Comfortable
- Color Blue
Product Information
- Brand Kleenguard
- MFR # KCC58503
- Zoro # G201816414
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | L |
Details
Standards | NFPA 99 |
Features | Zipper Front; Elastic Wrist & Ankle; Breathable; Comfortable |
Color | Blue |
Item | A20 Coveralls - Zipper Front, Elastic Back, Wrists & Ankles |
Description
Particle protective coveralls are great for laboratories, decontamination modesty garment, remediation, pesticides and heavy dust environments. Patented Reflex design is 7-1/2 times less likely to rip out than ANSI minimums. It also provides 12 percent more chest room, 6 percent longer body length and 9 percent total yards of fabric. Comfortable shell features a zipper front and elastic on the wrists and ankles. The KleenGuard A20 Breathable Particle Protection Coveralls pass the NFPA 99 criteria for antistatic materials. Patented MicroForce Barrier SMS fabric offers a barrier against dry particulates. Seamless front provides more protection in the primary exposure areas. Large size fits bodies from 5'7" to 5'11" tall that weigh 150 to 200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 110)
- HONEYWELL NORTH Filter, Magenta, 5 PK (PA7HE)
- JAMCO Flammable Safety Cabinet, 120 Gal., Yellow (FM120YP)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists & Ankles, XL, 24 PK, Blue (KCC58504)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Zipper Front, Elastic Wrists/Ankles, 3XL, White, 25PK (38932)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49113)
- KLEENGUARD Disposable Coveralls, L, 24 PK, White, SMMMS, Zipper (49003)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67307)
- KLEENGUARD 3X-Large, 25 PK, White, SMS-Based Material (48976)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH2X0025NF)
- Kleenguard Workwear and Protective Clothing