Shop All Disposable Suits & Coveralls
Kleenguard
3X-Large, 25 PK, White, SMS-Based Material
Mfr # 48976
Zoro # G103665905
product price: $271.99
/pk 25, $10.88/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zipper Front, Hood and Boots, Elastic Wrists and Ankles
- Waterproof No
- Standards NFPA 99 Compliant Antistatic Material
- Color White
- Material SMS-Based Material
Product Information
- Brand Kleenguard
- MFR # 48976
- Zoro # G103665905
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Details
Features | Zipper Front, Hood and Boots, Elastic Wrists and Ankles |
Waterproof | No |
Standards | NFPA 99 Compliant Antistatic Material |
Color | White |
Material | SMS-Based Material |
Description
Made with lighter weight fabric than the KleenGuard A40 liquid and particle protection suit, the A45 suit allows for improved comfort without sacrificing protection. Unique Reflex* coverall design allows more freedom of movement and less restriction, allowing the worker to complete their job without modifying the garment. Silicone-free suit is not processed with natural rubber latex, making it an excellent choice for employees with allergies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Speaker, Marked Fire Strobe, Red (SRL)
- ZORO SELECT Knee-Shin-Instep Guard, Universal, PR (5T459)
- KISHIGO XL Hi -Vis Bomber Jacket, Lime (JS119-XL)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- KLEENGUARD Disposable Coveralls, M, 25 PK, White, KleenGuard(TM) A45, Zipper (41492)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09814)
- KLEENGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (41508)
- KLEENGUARD Protection Coverall, To-Go Pack, 2XL, Hood, 2XL, 25 PK (41173)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68973)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09816)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLXL001200)
- Kleenguard Disposable Suits & Coveralls