Shop All Disposable Suits & Coveralls
Kleenguard
3X-Large, 25 PK, White, Microporous film laminate
Mfr # KCC 46113
Zoro # G103666025
original price:
$240.53
8% off
new price: $218.99
/pk 25, $8.76/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hooded, Elastic Wrist and Ankles, 1-Inch Flap
- Standards Conforms to ANSI/ISEA 101 Sizing Standards; Conforms to ASTM F1670 Standards
- Material Microporous film laminate
- Color White
Product Information
- Brand Kleenguard
- MFR # KCC 46113
- Zoro # G103666025
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Details
Features | Hooded, Elastic Wrist and Ankles, 1-Inch Flap |
Standards | Conforms to ANSI/ISEA 101 Sizing Standards; Conforms to ASTM F1670 Standards |
Material | Microporous film laminate |
Color | White |
Description
Features Patented Reflex* design, which offers excellent fit (with elastic back) and freedom of movement. The material is strong and abrasion resistant, and filters out many water-based liquids and dry particles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14XL)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- MAJESTIC GLOVE Hi-Vis Mechanics Impact Gloves, M, Black/Yellow (21242HY/9)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+ HKL)
- KLEENGUARD 2X-Large, 25 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 46005)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A30, Zipper (46115)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09817)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, 4X-Large, White, 25PK (44337)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (49105)
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00682)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00684)
- Kleenguard Disposable Suits & Coveralls