Shop All Disposable Suits & Coveralls
Kleenguard
2X-Large, 25 PK, White, SMS-Based Material
Mfr # 48975
Zoro # G203665874
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 99 Compliant Antistatic Material
- Features Zipper Front, Hood and Boots, Elastic Wrists and Ankles
- Color White
- Waterproof No
- Material SMS-Based Material
Product Information
- Brand Kleenguard
- MFR # 48975
- Zoro # G203665874
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Details
Standards | NFPA 99 Compliant Antistatic Material |
Features | Zipper Front, Hood and Boots, Elastic Wrists and Ankles |
Color | White |
Waterproof | No |
Material | SMS-Based Material |
Description
Made with lighter weight fabric than the KleenGuard A40 liquid and particle protection suit, the A45 suit allows for improved comfort without sacrificing protection. Unique Reflex* coverall design allows more freedom of movement and less restriction, allowing the worker to complete their job without modifying the garment. Silicone-free suit is not processed with natural rubber latex, making it an excellent choice for employees with allergies.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Composite Work Boot, Black (SE4818)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Blk-6X (77001-10-2-BLK-6X)
- BDG Leather Gloves, XL/10 (20-1-148-XL)
- STI Fire Barrier Putty Pad, 9x9 In., Red (SSP9S)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44333)
- KLEENGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (41508)
- KLEENGUARD Breathable Protection Coveralls, Fabric, S (35810)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38920)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68978)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68973)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, 2XL, White, PK25 (8115)
- Kleenguard Workwear and Protective Clothing