Shop All Disposable Suits & Coveralls
Kleenguard
2X-Large, 25 PK, White, Breathable Microporous Film Laminate
Mfr # KCC 44335
Zoro # G0116567
product price: $174.99
/pk 25, $7.00/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Breathable Microporous Film Laminate
- Color White
- Standards Conforms to ANSI/ISEA 101 Sizing Standards; Conforms to ASTM F1670 Standards; Passes NFPA 99 criteria for antistatic materials
- Features Hood and Boots, Elastic Wrists and Ankles
- Fabric Weight 14.89 lbs
Product Information
- Brand Kleenguard
- MFR # KCC 44335
- Zoro # G0116567
- UPC # 10036000443353
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Details
Material | Breathable Microporous Film Laminate |
Color | White |
Standards | Conforms to ANSI/ISEA 101 Sizing Standards; Conforms to ASTM F1670 Standards; Passes NFPA 99 criteria for antistatic materials |
Features | Hood and Boots, Elastic Wrists and Ankles |
Fabric Weight | 14.89 lbs |
Type | Coverall |
Description
A40 Elastic-Cuff, Ankle, Hood & Boot Coveralls, White, 2X-Large, 25/Carton
- •Microporous film laminate material offers better liquid and particulate barrier than the DuPont TYVEK.
- •Liquid barrier, particulate barrier, low in lint.
- •Passes NFPA 99 criteria for antistatic materials.
- •Passes ASTM F1670 testing for penetration of blood and body fluids.
- •Ideal for when workers are in nonstop contact with hazardous particles or liquids such as: general manufacturing, fiberglass manufacturing, tank cleaning, utilities, liquid handling, mold remediation, agriculture, lead abatement, sewage work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Harness D-Ring Extender, 18in, Kevlar, Blk (8366LAF)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Orange (G60003)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 2XL (J25022)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- KLEENGUARD 2X-Large, 25 PK, White (KCC 46105)
- KLEENGUARD Coveralls, 2XL, White, KleenGuard A40 Reflex, Zipper (47998)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, White, SMMMS, Zipper (49004)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58515)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, Large, White, PK25, 25PK (44333)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44314)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL5X001200)
- Kleenguard Disposable Clothing