Shop All Paper Towels
Kleenex
Ultra Soft Pop-Up Paper Towels, 1 Ply, 70 Sheets, White, 1260 PK
Mfr # 11268CT
Zoro # G7555672
original price:
$92.69
20% off
new price: $74.15
/pk 1260, $0.06/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Pop-Up
- Color White
- Product Series Ultra Soft
- Sheet Width 8.9 in
- Sheet Size 8.9 in x 10 in
Product Information
- Brand Kleenex
- MFR # 11268CT
- Zoro # G7555672
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8.9 in |
Sheet Size | 8.9 in x 10 in |
Details
Paper Towel Type | Pop-Up |
Item | Paper Towels |
Color | White |
Product Series | Ultra Soft |
Number of Sheets | 70 |
Ply | 1 |
Container Type | Box |
Features | Soft; Hygienic; Absorbent |
Description
Hand Towel,Ultra Soft,Tissue,PK1260, Package Quantity 1260
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Paper Towels, White, 30 PK (SEV13720CT)
- BRONCO 44 gal Trash Can, Blue (841044REC14)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGZ3)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case) (53925)
- KLEENEX Kleenex Multifold Paper Towels, Blue/White, 4 PK (KCC88130CT)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 18 PK (KCC 11268)
- KLEENEX Kleenex Multifold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (88130)
- KLEENEX Premiere Multifold Paper Towels, 1 Ply, 120 Sheets, White, 3000 PK (13254)
- KLEENEX Kleenex Multifold Paper Towels (KCC01890)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 70 PK (11268)
- WYPALL Perforated Roll Towels & Wipes, 475 Sheets, Blue (41043)
- Kleenex Paper Towels