Shop All Facial Tissues
This Product is Discontinued
Kleenex
Trusted Care 2 Ply Facial Tissue, 144 Sheets (Discontinued)
Mfr # 50219
Zoro # G4228881
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Trusted Care
- Sheet Size 8.2" x 8.4"
- Ply 2
- Number of Sheets 144
- Width 8.2"
Product Information
- Brand Kleenex
- MFR # 50219
- Zoro # G4228881
- UPC # 10036000502197
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.2" x 8.4" |
Width | 8.2" |
Details
Item | Facial Tissue |
Series | Trusted Care |
Ply | 2 |
Number of Sheets | 144 |
Color | White |
Box Type | Flat |
Features | Durable, Absorbent, Soft, Strong |
Application | Home, School, Office |
Description
Kleenex® Trusted Care Facial Tissue, 2-Ply, White, 144 Sheets/Box, 3 Boxes/Pack, 12 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.