Shop All Facial Tissues
Kleenex
Tissue, Facial, Butque 36PK
Mfr # KCC21270CT
Zoro # G801845968
product price: $91.89
/pk 36, $2.55/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Size 8.40" x 8"
- Color White
Product Information
- Brand Kleenex
- MFR # KCC21270CT
- Zoro # G801845968
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.40" x 8" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Color | White |
Description
Kleenex Facial Tissue offers superior performance, a premium feel and essential softness. When your employees, clients and visitors see the respected Kleenex brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. High-quality, two-ply facial tissue also provides smart innovations including an ultra-soft texture and low-alert dispenser. The last 10 tissues are cream-colored instead of white so you know it's almost time for a new box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Absorbent Pad, 23 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (L72372G)
- BRADLEY Soap/Sanitizer Dispenser, Wall, Automatic (6A01-110000)
- ZORO SELECT Side Press Mop Bucket and Wringer, Yellow, Polypropylene (7Y535)
- UNGER Nifty Nabber Pro 18 Allpurpose Grabber, Black (UNGNN400)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 4PK (54317)
- KLEENEX 2-Ply Naturals Boutique Facial Tissue Upright Box 6-Bundles/Case, /Bundle, , 36PK (21272)
- KLEENEX Tissue, Facial, We, 80Bx 48PK (KCC21195)
- KLEENEX Ultra Soft 110 ct Facial Tissue (51759)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54289)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651CT)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271CT)
- Kleenex Facial Tissues