Shop All Facial Tissues
Kleenex
Tissue, Facial, 5PK
Mfr # KCC21005
Zoro # G401839732
product price: $13.29
/pk 5, $2.66/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Color White
- Material Paper
- Features Soft; Absorbent
Product Information
- Brand Kleenex
- MFR # KCC21005
- Zoro # G401839732
- UPC # 36000214000
- Country of Origin United States
- Category Facial Tissues
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Color | White |
Material | Paper |
Features | Soft; Absorbent |
Description
Facial tissues offer excellent performance, a premium feel and essential softness. When your employees, patients and guests see the respected Kleenex brand in your business and restrooms, they'll know that you select quality products, putting forth the best image for your business. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex has delivered high-quality facial tissues to give you an ultra-soft feel. The last 10 tissues in this low-alert dispenser are cream-colored instead of white to let you know when it's almost time for a new box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN LABORATORIES Titan Glass Gleam 4 Soap Gallon (54004)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Light-Duty, 0.35 mil, Black, 500 PK (BWK 2432L)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050533)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER GALLON, 4PK (RMR141GRTU-4pk)
- KLEENEX KimberlyClark Signal Facial Tissue, White, 125PK (KCC21606)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651CT)
- KLEENEX 2-Ply Naturals Boutique Facial Tissue Upright Box 6-Bundles/Case, /Bundle, , 36PK (21272)
- KLEENEX Tissue, Facial, Butque 36PK (KCC21270CT)
- KLEENEX Boutique 2 Ply Facial Tissue, 95 Sheets (KCC 21271)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54271)
- KIMBERLY-CLARK PROFESSIONAL Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets (21286)
- Kleenex Facial Tissues