Shop All Paper Towels
Kleenex
Scottfold Paper Towels, White, 25 PK
Mfr # KCC13254
Zoro # G001845881
product price: $132.99
/pk 25, $5.32/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series Scottfold
- Sheet Size 9.40" x 12.40"
- Container Type Pack
- Material Paper
Product Information
- Brand Kleenex
- MFR # KCC13254
- Zoro # G001845881
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9.40" x 12.40" |
Details
Item | Paper Towels |
Color | White |
Product Series | Scottfold |
Container Type | Pack |
Material | Paper |
Features | Tear Resistant; Absorbent; Quick Drying; Hygienic |
Description
Make wasted paper towels a thing of the past with premium Kleenex Scottfold Paper Towels. Their unique fold is designed for true one-at-a-time dispensing, every time. They reduce tabbing, tearing and multiple dispensing to reduce waste. Plus, they unfold as they dispense so your guests will know they're big enough to get the drying job done. Absorbency pockets with fast-drying ridges provide excellent absorbency and performance. These smartly designed paper towels fit with most universal folded towel dispensers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGK15700WH00 (FGK15700WH00)
- CONQUEROR 103 Liq, Odor Counteractant, Cucmbr Melon, PK4 (103G)
- MILWAUKEE TOOL Cartridge Filter, Fits Milwaukee 0882-20/M18 Vacuum Models, HEPA, 2 Pack (49-90-1951)
- PFERD Shoe Handle Scratch Brush w/Scraper - 4x16 Rows, CS Wire, Wooden Block (85034)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 18 PK (KCC 11268)
- KLEENEX Multifold Paper Towels, 150 Sheets, White, 16 PK (TTWMTK)
- KLEENEX Kleenex C-Fold Paper Towels, White (KCC01500)
- KLEENEX Kleenex Multifold Paper Towels, 150 Sheets, 9.4", White, 8 PK (02046)
- KLEENEX Kleenex Multifold Paper Towels, Blue/White, 4 PK (KCC88130CT)
- KLEENEX Paper Towels, 1 Ply, 6 PK (50606)
- LIVI Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46530)
- Kleenex Paper Towels