Shop All Paper Towels
Kleenex
Pop-Up Paper Towels, 1 Ply, 70 Sheets, White, 18 PK
Mfr # TTWHT
Zoro # G7948579
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Pop-Up
- Color White
- Sheet Width 9 in
- Sheet Size 9 in x 10.5 in
- Number of Sheets 70
Product Information
- Brand Kleenex
- MFR # TTWHT
- Zoro # G7948579
- UPC # 848109059136
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Sheet Size | 9 in x 10.5 in |
Details
Paper Towel Type | Pop-Up |
Item | Paper Towels |
Color | White |
Number of Sheets | 70 |
Ply | 1 |
Description
Hand Towels In a Box,70 Sheets,9 In. ,PK18, Package Quantity 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINT-X 56 gal Rodent-Repellent Trash Bags, 43 in x 48 in, Heavy-Duty, 16 micron, Clear, 200 PK (MX4348HD C16)
- L-44 Degreaser, 5 Gal Pail, Liquid (GRA010-L44ECD05)
- RUBBERMAID COMMERCIAL 25 gal Rigid Liners, 16 1/4 in x 28 1/2 in, Gray (FG356600GRAY)
- DRANO MAX Drano Commercial Line Gel Clog Remover 128 oz (10109)
- KLEENEX Kleenex Multifold Paper Towels (KCC01890)
- KLEENEX Kleenex Multifold Paper Towels, Blue/White, 4 PK (KCC88130CT)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 18 PK (KCC 11268)
- KLEENEX White Scott fold Multi-Fold Paper Towels Absorbency Pockets, 3000PK (13254)
- KLEENEX Kleenex C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (1500)
- KLEENEX Pop-Up Paper Towels, 1 Ply, 120 Sheets, White, 18 PK (01701CT)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White (KCC41482)
- Kleenex Paper Towels