Shop All Paper Towels
Kleenex
Kleenex Paper Towels, White, 16 PK
Mfr # KCC46321
Zoro # G207198521
original price:
$62.95
7% off
new price: $57.99
/pk 16, $3.62/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series Kleenex
- Sheet Size 7.50" x 9.40"
- Fold Type Multifold
- Container Type Pack
Product Information
- Brand Kleenex
- MFR # KCC46321
- Zoro # G207198521
- UPC # 36000463217
- Country of Origin Colombia
- Category Paper Towels
Dimensions
Sheet Size | 7.50" x 9.40" |
Details
Item | Paper Towels |
Color | White |
Product Series | Kleenex |
Fold Type | Multifold |
Container Type | Pack |
Features | Foldable; Soft; Strong |
Description
Using Kleenex reveal hand towels with the reveal countertop system sold separately offer your restroom guests an upgraded hand drying experience Visitors take a towel without taking a step, so you can say goodbye to water splashes and sprays on floors and countertops You'll say hello to a solution that elevates the cleanliness and image of your facility by dispensing these hand towels The towels are embossed with the trusted Kleenex logo and offer a balance of softness and strength to dry hands thoroughly These towels dispense one at a time, so you only touch the towel you use Throw away those germs and you'll enjoy peace of mind when it comes to the hygiene of your staff and your guests
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED WEST Earthchoice Bath Tissue, 2Ply, 96PK (10129)
- SPRAYWAY C1 Penetrating Coil Cleaner, 20oz, 12PK (SW287)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle (2112)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK150 (6209)
- KLEENEX Pop-Up Paper Towels, 1 Ply, 120 Sheets, White, 18 PK (01701CT)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 70 PK (11268)
- KLEENEX Paper Towels, 1 Ply, 6 PK (50606)
- KLEENEX Reveal Multifold Paper Towels, 2 Ply, 150 Sheets, White, 16 PK (46321)
- KLEENEX Kleenex Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- KLEENEX Kleenex Multifold Paper Towels (KCC01890)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 350 ft L, Brown, 12 Pack (26401)
- Kleenex Paper Towels