Shop All Paper Towels
Kleenex
Kleenex C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK
Mfr # 88115
Zoro # G801860107
product price: $88.15
/pk 16, $5.51/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Paper Towel Type C-Fold
- Color White
- Product Series Kleenex
- Sheet Width 10.13 in
Product Information
- Brand Kleenex
- MFR # 88115
- Zoro # G801860107
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10.13 in |
Sheet Length | 13.15 in |
Sheet Size | 10 1/8 x 13 3/20 |
Details
Promotion Restriction | Not eligible for promotion |
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Product Series | Kleenex |
Number of Sheets | 150 |
Ply | 1 |
Material | Paper |
Container Type | Pack |
Application | General Purpose |
Standards | EcoLogo Certified; Meets EPA standards |
Features | For Business—Packaged for commercial use. |
Scent | Unscented |
Dirt Types | Dust; Lint; Liquid; Soil |
Description
When you’re looking for a premium paper towel for your business – in a kitchen, office or restroom – Kleenex C-Fold Paper Towels are a great choice. Even though they’re economical, they are packed with innovations that help keep your commercial and business restrooms efficient. The C-fold design is made especially for smart stacking and unfolding, and the built-in Absorbency Pockets (to soak up a lot of water fast) mean that one of the c-fold towels can typically get a drying job done. The unfolded towel measures 10.125 inches wide x 13.15 inches long, and is compatible with most universal tri-fold and C-fold dispensers (sold separately). You’ll want to buy them in bulk so you’ll never run out! When your guests, clients and employees see the trusted Kleenex Brand logo, they’ll know you care enough to offer the very best products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 3X19 Row Zpro Long Hdl (319)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Black (2730-12)
- LIBMAN Libman Large Precision Angle® Broom, Steel Handle, 13" W (205)
- PROTEAM HEPA Filter Assembly, Fits QuietPro CN HEPA (103638)
- KLEENEX Premiere Multifold Paper Towels, 1 Ply, 120 Sheets, White, 3000 PK (13254)
- KLEENEX Paper Towels, 1 Ply, 6 PK (50606)
- KLEENEX Reveal Multifold Paper Towels, 2 Ply, 150 Sheets, White, 16 PK (46321)
- KLEENEX Kleenex Multifold Paper Towels (KCC01890)
- KLEENEX Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 120 Sheets, White, 18 PK (KCC 01701)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 18 PK (KCC 11268)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46902)
- Kleenex Paper Towels