Shop All Facial Tissues
This Product is Discontinued
Kleenex
Junior 2 Ply Facial Tissue, 40 Sheets, 48 (Discontinued)
Mfr # 21195
Zoro # G0712260
This Product is Discontinued
Key Features
- Series Junior
- Sheet Size 8.4" x 5.5"
- Ply 2
- Color White
- Green Certification or Other Recognition Forest Stewardship Council (FSC)
Product Information
- Brand Kleenex
- MFR # 21195
- Zoro # G0712260
- UPC # 036000211955
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4" x 5.5" |
Width | 8.4" |
Details
Item | Facial Tissue |
Series | Junior |
Ply | 2 |
Color | White |
Green Certification or Other Recognition | Forest Stewardship Council (FSC) |
Number of Sheets | 40 |
Box Type | Flat |
Description
All facial tissues are not created equal. In fact, more people choose Kleenex® Facial Tissue than any other brand. Kleenex® tissue offers superior performance, a premium feel and essential softness. The Kleenex® Facial Tissue Junior boxes are ideal for use where hygiene and convenience are important – like for classrooms and in treatment rooms. It’s a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with their ultra-soft feel. You’ll want to buy them in bulk. Choosing Kleenex® lets everyone know that you care enough to provide the very best.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.