Shop All Facial Tissues
Kleenex
Go Pack 3 Ply Facial Tissue, 10 Sheets
Mfr # 46651CT
Zoro # G0063843
product price: $43.15
/pk 96, $0.45/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Pocket Pack
- Series Go Pack
- Sheet Size 8.6 in x 8.3 in
- Sheet Width 8.6 in
- Sheet Length 8.6"
Product Information
- Brand Kleenex
- MFR # 46651CT
- Zoro # G0063843
- UPC # 036000119749
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.6 in x 8.3 in |
Sheet Width | 8.6 in |
Sheet Length | 8.6" |
Details
Tissue Box Type | Pocket Pack |
Item | Facial Tissue |
Series | Go Pack |
Ply | 3 |
Color | White |
Features | Soft, Absorbent |
Box Type | Pack |
Number of Sheets | 10 |
Green Certification or Other Recognition | FSC |
Description
Go Pack Facial Tissue, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- TITAN LABORATORIES Titan Glass Gleam 4 Soap Quart (54012)
- BETCO One Step Floor Restorer, Lemon Scent, 1 gal Bottle, 4PK (6180400)
- ALL-SOURCE 7 In. Natural Whisk Broom (60117)
- KLEENEX Boutique 2 Ply Facial Tissue, 95 Sheets (TT2FTKB)
- KLEENEX Ultra Soft 60 ct Facial Tissue, 4PK (54309)
- KLEENEX Tissue, , Facial (KCC21400)
- KLEENEX Tissue, Facial, Naturals, Klnx 36PK (KCC21272CT)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (21606)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271CT)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- Kleenex Facial Tissues