Shop All Facial Tissues
This Product is Discontinued
Kleenex
Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets (Discontinued)
Mfr # KCC 21286
Zoro # G7734131
This Product is Discontinued
Key Features
- Series Boutique Anti-Viral
- Sheet Size 8.4" x 8.2"
- Ply 3
- Number of Sheets 60
- Color White
Product Information
- Brand Kleenex
- MFR # KCC 21286
- Zoro # G7734131
- UPC # 10036000212867
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4" x 8.2" |
Width | 8.4" |
Details
Item | Facial Tissue |
Series | Boutique Anti-Viral |
Ply | 3 |
Number of Sheets | 60 |
Color | White |
Box Type | Cube |
Features | Soft, Pre-moistened, Anti-viral |
Application | Restaurant, Medical, Office, School, Face, Dental Clinic |
Description
Kleenex® Boutique Anti-Viral Facial Tissue, 3-Ply, White, Pop-Up Box, 60 Sheets/Box, 3 Boxes/Pack, 4 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.