Shop All Facial Tissues
This Product is Discontinued
Kleenex
Anti-Viral 3 Ply Tissues, 60 per box Sheets (Discontinued)
Mfr # 49978
Zoro # G7733675
This Product is Discontinued
Key Features
- Tissue Box Type Facial
- Series Anti-Viral
- Ply 3
- Box Type Cube
- Number of Sheets 60 per box
Product Information
- Brand Kleenex
- MFR # 49978
- Zoro # G7733675
- UPC # 10036000258360
- Country of Origin United States
- Category Facial Tissues
Dimensions
Width | 8.4" |
Length | 8.2" |
Details
Tissue Box Type | Facial |
Item | Tissues |
Series | Anti-Viral |
Ply | 3 |
Box Type | Cube |
Number of Sheets | 60 per box |
Color | White |
Weight | 11.21 lbs |
Description
Kleenex® Anti-Viral Facial Tissue, 3-Ply, White, 60 Sheets/Box, 27 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.