Shop All Facial Tissues
Kleenex
2 Ply Facial Tissue, 125 Sheets
Mfr # 21606
Zoro # G701839920
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type POP-UP*
- Sheet Width 8.5 in
- Sheet Length 8.2"
- Ply 2
- Number of Sheets 125
Product Information
- Brand Kleenex
- MFR # 21606
- Zoro # G701839920
- UPC # 36000216066
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.5 in |
Sheet Length | 8.2" |
Container Length | 8.2 in |
Details
Tissue Box Type | POP-UP* |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 125 |
Box Type | POP-UP* Box |
Features | Dispenser-Cap Bottle |
Color | White |
Description
All facial tissues are not created equal. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, patients and guests see the respected Kleenex® brand in your business and restrooms, they'll know that you select quality products, putting forth the best image for your business. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft feel and Signal Sheets (the last 10 tissues are cream colored instead of white, so you know it's almost time for a new box). You'll want to buy them in bulk. Choosing Kleenex® lets everyone know that you care enough to provide the very best.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56767A)
- TOOL 844 Crows Foot Texture Brush (TO932148)
- U.S. PUMICE Janitor Pumice Stick (JAN-12)
- AMERCAREROYAL Medium-Duty Scouring Pad, 6 x 9, Green, PK60 (RPP S960)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 12PK (KCC50184CT)
- KLEENEX Go Packs Facial Tissues, White, 8PK (KCC46651)
- KLEENEX Ultra Soft 110 ct Facial Tissue (51759)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (TT2FTK)
- KLEENEX 3 Ply Facial Tissue, 55 Sheets (54505)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 4PK (54317)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54289)
- Kleenex Facial Tissues