Shop All Handles, Frames and Braces
Kleen Handler
Micrifiber Dust MOP Frame, Blue, 18 Inch
Mfr # KHES-MDMF-18
Zoro # G903072514
product price: $9.29
/ea
Sold in multiples of 12 for $111.48
$111.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Powder Coated Metal
- Size 18 In
- Color Silver
Product Information
- Brand Kleen Handler
- MFR # KHES-MDMF-18
- Zoro # G903072514
- UPC # 810025607944
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 18 In |
Details
Features | Powder Coated Metal |
Color | Silver |
Description
Designed for high-performance in the most demanding environments, this Dust Mop Frame by Kleen Handler comes with sturdy construction that easily clips onto the compatible handle. It is made from powder-coated zinc metal wire and can use for daily dust cleaning. This dust frame is perfect for eliminating abrasive dust particles that can ruin the finishing of your floor.
The Dust Mop Frame can easily attach to any mop handle and can quickly remove. Ideal for commercial and residential environments, this is perfect for dusting hardwood, tile, linoleum, and other hard surfaces and floors. Available in four sizes (18x5 small, 24x5 medium, 36x5 large, and 48x5 extra-large).
The Dust Mop Frame can easily attach to any mop handle and can quickly remove. Ideal for commercial and residential environments, this is perfect for dusting hardwood, tile, linoleum, and other hard surfaces and floors. Available in four sizes (18x5 small, 24x5 medium, 36x5 large, and 48x5 extra-large).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGEWATER INDUSTRIES 32OZ Oil Stain Remover (PNR32OZ-06)
- PUREX High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Mountain, Blue (06354)
- ZONE REPELLANTS Zone Defense Surface Cleaner 70% Alcohol 32oz 6/cs (107-32S)
- BRADY Absorbent Roll, 48 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GP30)
- KLEEN HANDLER 48" Commercial Dust Mop Frame, Silver (KHES-MDMF-48)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29627)
- VIKAN Handle, 1 1/2 in Dia, Gray, Polypropylene (296288)
- GOLDEN STAR Orange Clencher Wet Mop Handle, 1", PK3 (HWC1FORG-3PK)
- LIBMAN Libman Commercial Dust Mop Handle - 985 (985)
- UNGER 18 in Grabber, Black, Red (NN40R)
- RUBBERMAID COMMERCIAL Lacquered Wood Broom Handle, 60", 1.30" Dia, Red (636100LAC)
- Kleen Handler Handles, Frames and Braces