Shop All Utility Cart Accessories
Kleen Handler
Janitorial Cart Replacement Bag, Blue
Mfr # BLKH-BAG6MM-1B
Zoro # G700765206
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kleen Handler
- MFR # BLKH-BAG6MM-1B
- Zoro # G700765206
- UPC # 810025602727
- Country of Origin China
- Category Utility Cart Accessories
Description
Kleen Handler janitorial cart replacement bags are made from strong, thick, nylon material that is designed to be durable and maintain good mildew and water resistance. They are designed to be wear resistant for repetitive use in cleaning carts and waste carts that are commonly used in various public facilities, such as hotels, restaurants, convention centers, office buildings, etc. The cart replacement bag is fitted with 6 metal grommets to secure the bag in place on the janitorial carts. The grommets are strong and made to withstand the pressure of heavy weight placed in the bag, such as loads of towels, or lined with plastic to carry waste materials. The use of this replacement bag is an environmentally responsible choice or option. It can reduce the use of plastic bags and is more economical as well. These multipurpose replacement cart bags are ideal for use in commercial real estate properties, hospitals, hotels, office buildings, doctor and dentist offices, and various other similar environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 8 ft. (1DNG3)
- WERNER 60ft Extension Ladder, Aluminum (560-3)
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- LITTLE GIANT LADDERS 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Gray (10210BA)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- LUXOR KwikBoost EdgePower™ Plastic Utility Cart Attachment Bracket (KBEP-BRKT-P)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- RUBBERMAID COMMERCIAL Bins, 4 Gal, f/Utility Cart, 17"x12-1/2"x10-1/2", 2PK, BK (RCP335488BLACT)
- AGRI-FAB Utility Poly Cart, 18 cu ft Capacity (45-0553)
- DAYTON Turning Bar, 36 In. (21D028)
- GLOBAL INDUSTRIAL Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK (800301)
- Kleen Handler Utility Cart Accessories