Shop All Double Sided Foam Tapes
Klasse
Double Sided Tape, Foam, 1 in, White, 36 yd
Mfr # 1011WX
Zoro # G8112343
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand Klasse
- MFR # 1011WX
- Zoro # G8112343
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Width | 1" |
Tape Core Diameter | 3 in |
Length | 36 yd. |
Imperial Tape Length | 36 yd |
Metric Width | 25.4 mm |
Metric Tape Length | 32.92 m |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Firm Foam Tape, Tape Brand Halco, Sub-Brand VHB(TM), Series 403, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 100 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Automotive, Construction, Electronics, Indoor Only, Continuous Roll, Surface Compatibility Glass, Metal, Polyethylene (PE), Wood, Tape Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 3/Case (T98739003PK)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- CAMIE CAMPBELL General Purpose Spray Adhesive, 12 PK (300)
- LIQUID NAILS Adhesive Subflr Deck Voc 28Oz (LNP-902)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1011WX)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1006WX)
- KLASSE Double Sided Tape, Foam, 1 in, White, 36 yd (1006WX)
- KLASSE Double Sided Tape, Foam, 1/2in, Clear, 36 yd (1005T)
- KLASSE Double Sided Tape, Foam, 1 in., Gray, 36 yd. (1011G)
- KLASSE Double Sided Tape, Foam, 1/2 in, Gray, 36 yd (1011G)
- SITEPRO 100Ft Fiberglass Dual-Sided Tape W/ 10ths Grads (34-Y1001)
- Klasse Foam Tape